missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Weighing Furnace, 1100 LT Series

Designed especially for combustion loss determination in the laboratory. The included software records both the temperature and the weight loss.

8053.71€ - 8724.86€

Specifications

Capacity (Metric) 9 L
Dimensions (D x W x H) Interior 240 x 230 x 170 mm
Dimensions (L x W x H) Exterior 455 x 415 x 980 mm
Weight (Metric) 35 kg
View More Specs

Products 2
Product Code Brand Temperature Control Price Quantity & Availability  
Product Code Brand Temperature Control Price Quantity & Availability  
15928370 View Documents Nabertherm
LW091H1RN
B410 8053.71€
Each View alternative products
Save Up to 
»
Estimated Shipment date
from Supplier 10-10-2019
Add to basket
 
15938370 View Documents Nabertherm
LW091H1TN
C450 8724.86€
Each View alternative products
Save Up to 
»
Estimated Shipment date
from Supplier 10-10-2019
Add to basket
 
Description

Description

  • Maximum Temperature: 1100 °C
  • Heating from two sides
  • Ceramic heating plates with integral heating element which is safeguarded against fumes and splashing, and easy to replace
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Dual shell housing made of sheets of textured stainless steel
  • Optional lift door with hot surface facing away from the operator
  • Adjustable working air inlet in the door
  • Exhaust air outlet in rear wall of furnace
  • Solid state relays provide for low noise operation
  • Delivery includes base, ceramic plunger with base plate in the furnace lining, precision scale and software package
  • 4 scales available for different maximum weights and scaling ranges
  • Process control and documentation for temperature and combustion loss via VCD software package for monitoring, documentation and control
  • Defined application within the constraints of the operating instructions
Specifications

Specifications

9 L
240 x 230 x 170 mm
455 x 415 x 980 mm
35 kg