missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Weighing Furnace, 1200 L Series

Product Code. 15978370 Shop All Nabertherm Products
Change view
Click to view available options
Temperature Control:
B410
C450
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Control unitSize
15978370 C450 Each
15918370 B410 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15978370 Supplier Nabertherm Supplier No. LW092K2TN2

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed especially for combustion loss determination in the laboratory. The included software records both the temperature and the weight loss.

  • Maximum Temperature: 1200 °C
  • Heating from two sides
  • Ceramic heating plates with integral heating element which is safeguarded against fumes and splashing, and easy to replace
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Dual shell housing made of sheets of textured stainless steel
  • Optional flap door can be used as work platform
  • Adjustable working air inlet in the door
  • Exhaust air outlet in rear wall of furnace
  • Solid state relays provide for low noise operation
  • Delivery includes base, ceramic plunger with base plate in the furnace lining, precision scale and software package
  • 4 scales available for different maximum weights and scaling ranges
  • Process control and documentation for temperature and combustion loss via VCD software package for monitoring, documentation and control
  • Defined application within the constraints of the operating instructions

Specifications

Capacity (Metric) 9 L
Temperature (Metric) 1200°C
Temperature Control C450
Dimensions (D x W x H) Interior 240 x 230 x 170 mm
Dimensions (L x W x H) Exterior 455 x 415 x 515 mm
Weight (Metric) 35 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.