missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 10 μL Automation Tips for Agilent™/Velocity 11 VPrep™ and Bravo, 384 Tip Format
For use with Agilent™/Velocity11 automation systems
4287.71€ - 4689.61€
Specifications
Volume (Metric) | 10 μL |
---|---|
Color | Clear |
For Use With (Application) | Non-pyrogenic, used for stringent specifications under strict process controls |
Format | Rack |
Tip Style | Automation, Round |
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
10723982
|
Axygen™
VT-384-10UL-R-S |
Sterile |
4689.61€
Pack of 19200 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
12746659
|
Axygen™
VT-384-10UL-R |
Non-sterile |
4287.71€
Pack of 19200 |
In Stock
Log in to see stock. |
|||||
Description
Tips are manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality.
- Clear polypropylene
- Certified RNase-/DNase-free and nonpyrogenic
- Nonpyrogenic
- Maxymum Recovery™ technology for ultra-low retention
- Available in nonsterile or sterile
Order Info
10 Racks/Pack, 5 Packs/Case
Specifications
10 μL | |
Non-pyrogenic, used for stringent specifications under strict process controls | |
Automation, Round | |
Polypropylene |
Clear | |
Rack | |
Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title