Learn More
Keystone Cleanroom Products 1422A DuPont™ Tyvek™ Autoclave Sterilization Wrapper



Autoclavable Wrapper provides an excellent bacterial and microbial barrier for superior performance post steam sterilization.
Brand: Keystone Cleanroom Products T2ASHEET0609
Description
Tyvek™ Autoclavable Wrappers are breathable while providing an excellent bacterial and microbial barrier for superior performance post steam sterilization.
- Lint-free (Helmke Drum) means no airborne particulates are generated during its use as sterilization packaging
- Clean and consistently cut using an automated CAD system per ISO 8 Requirements
- Packaged in an ISO 6 Controlled Cleanroom
- Designed for Steam Sterilization
- Hydrophobic
- Resists tearing and punctures
Specifications
Autoclavable | |
None | |
Single-use | |
Pharmaceutical Production Equipment | |
Non-sterile | |
Yes | |
Steam, EtO, Gamma, VHP | |
<125°C | |
6 in. | |
9 in. | |
Sterilization Wrap |
COC | |
White | |
Steam Sterilization | |
Tyvek | |
5.3 mm | |
1000 | |
<250°F | |
6 x 9 in. | |
15.2 cm | |
22.9 cm |
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.