missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 2 mL Reaction Tubes with Free-Standing Base
For use in microcentrifuge
530.00€
Specifications
Max. RCF | 22.000xG: fixed-angle rotor |
---|---|
Certifications/Compliance | Free of detectable DNase/RNase and human DNA, non-pyrogenic |
Autoclavable | Autoclavable |
Capacity (Metric) | 2 mL |
Color | Translucent |
Product Code | Brand | Sterility | Closure Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Closure Type | Price | Quantity & Availability | ||||
15985351
|
Greiner Bio-One
722201 |
Non-sterile | Not Included | N/A | |||||
Description
- Conical bottom
- High chemical and temperature resistance
Specifications
22.000xG: fixed-angle rotor | |
Autoclavable | |
Translucent | |
500 | |
Yes |
Free of detectable DNase/RNase and human DNA, non-pyrogenic | |
2 mL | |
Polypropylene (Medical Grade) | |
-80°C to +121°C |