missing translation for 'onlineSavingsMsg'
Learn More

Linker Industrietechnik™ Polyoxymethylene-Nylon Test Sieves, 200 Dia. x 45 mm Height

Sifts particles in a wide range of pore sizes. These plastic test sieves include no metal parts and an internal height of 45 mm and diameter of 200 mm.

Brand:  Linker Industrietechnik™ 552.050.881-0300

 View more versions of this product

Product Code. 11745588

  • 204.00€ / Each
Estimated Shipment: 04-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Polyoxymethylene frame
  • Nylon test sieve skin
  • Diameter: 200 mm
  • Internal height of 45 mm
  • No metal parts
Specifications

Specifications

1Each
Test Sieve
POM
200 mm
300 μm
DIN 4197
45mm
Nylon
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Linker Industrietechnik™ Polyoxymethylene-Nylon Test Sieves, 200 Dia. x 45 mm Height > Pore Size: 300 μm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.