missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Linker Industrietechnik™ Polyoxymethylene-Nylon Test Sieves, 200 Dia. x 45 mm Height
Sifts particles in a wide range of pore sizes. These plastic test sieves include no metal parts and an internal height of 45 mm and diameter of 200 mm.
Brand: Linker Industrietechnik™ 552.050.881-0030
This item is not returnable.
View return policy
Description
- Polyoxymethylene frame
- Nylon test sieve skin
- Diameter: 200 mm
- Internal height of 45 mm
- No metal parts
Specifications
1Each | |
Test Sieve | |
POM | |
200 mm |
30 μm | |
DIN 4197 | |
45mm | |
Nylon |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction