missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Linker Industrietechnik™ Polyoxymethylene-Nylon Test Sieves, 200 Dia. x 45 mm Height
Sifts particles in a wide range of pore sizes. These plastic test sieves include no metal parts and an internal height of 45 mm and diameter of 200 mm.
Brand: Linker Industrietechnik™ 552.050.881-0080
This item is not returnable.
View return policy
Description
- Polyoxymethylene frame
- Nylon test sieve skin
- Diameter: 200 mm
- Internal height of 45 mm
- No metal parts
Specifications
1Each | |
Test Sieve | |
POM | |
200 mm |
80 μm | |
DIN 4197 | |
45mm | |
Nylon |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Linker Industrietechnik™ Polyoxymethylene-Nylon Test Sieves, 200 Dia. x 45 mm Height > Pore Size: 80 μm
Spot an opportunity for improvement?Share a Content Correction