missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC Colder Products Company™ 3/4in NPT Non-valve Coupling Body
Constructed from polysulfone. CPC Colder Products Company™ 3/4 NPT Non-valve Coupling Body is constructed from polysulfone with a non-valved option and resistant to a maximum temperate of 138°.
Brand: CPC Colder Products Company™ 06364-50
Alert:
WARNING: Pressure, temperature, chemicals and operating environment can affect the performance of couplings. It is the customer’s responsibility to test the suitability of Colder products in their own application conditions.
Description
- 3/4 NPT
- Polysulfone
- -40°C to 138°C
- Non-valved option
Specifications
Polysulfone | |
-40°C | |
White |
19.05 mm | |
0.80000 kg |