missing translation for 'onlineSavingsMsg'
Learn More

Sharpsafe™ 30 L Sharps Container with Protected Access

VernaCare 5th generation Sharpsafe™ containers are made using our low carbon footprint recycled material providing a safe and sustainable solution to your sharps waste management needs.

153.00€

Specifications

Capacity (Metric) 30 L
Certifications/Compliance Scotland Regulations, ISO23907-1:2019, UN3291, AFNOR NF 30-511, AFNOR NF 302
Color Gray
Dimensions (L x W x H) 454 x 454 x 793 mm
Quantity 10/Cs.
View More Specs

Products 2
Product Code Brand Closure Color Price Quantity & Availability  
Product Code Brand Closure Color Price Quantity & Availability  
17601715
View Documents
Sharpsafe™
51801100
Yellow This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
N/A
17611715
View Documents
Sharpsafe™
51801160
Orange This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
N/A
Description

Description

  • Designed for use in public access areas such as A&E and Out-patients, the Protected Access 30L allows easy disposal of sharps but provides added security for both the user and the general public.
  • The Protected Access range also discourages the use of the sharps container for non sharps waste, avoiding unnecessary waste disposal costs.
  • Our 30 L Sharps containers are specifically designed to enable the safe disposal of clinical sharps and minimise the risk of associated injuries. The design of our products demonstrates our purposely designed features to ensure the safety of our users. Our four audible clicks feature confirms that the lid and base are assembled securely and are safe for use. The temporary and final closure feature provides reassurance when the container is in use and that no further waste can be added once the final closure is activated preventing any potential spillages and overfilling.
  • The containers are designed with a strong rigid body and made from robust, high-quality polypropylene that prevents sharps penetration through the wall of the container.
  • Features and benefits
    • Semi Translucent Lid - contents visible when full
    • Pivoting safety shield ensures safe disposal
    • Closure shield made from 100% recycled material
    • In-mold label - offers permanent audit trail which cannot be removed
    • Temporary and Final Closure feature
    • Horizonal fill area
    • Simple 4 Click Assembly
    • Complies with the standards listed below
    • ISO23907-1:2019
    • UN3291
    • AFNOR NF 30-511
    • AFNOR NF 302
Specifications

Specifications

30 L
Gray
10/Cs.
Safe Disposal of Clinical Sharps
Sharps Container
Scotland Regulations, ISO23907-1:2019, UN3291, AFNOR NF 30-511, AFNOR NF 302
454 x 454 x 793 mm
Protected Access Insert
Polypropylene
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.