missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 384 Well Polypropylene Flat Bottom Non-Sterile Microplates
Resistant to many standard laboratory chemicals such as DMSO. Greiner Bio-One 384 Well Polypropylene Flat Bottom Non-Sterile Microplates are compatible with standard equipment and automated systems.
928.00€ - 1055.00€
Specifications
Format | Standard |
---|---|
Lid | Without Lid |
Array | 16 x 24 |
Binding Type | Non Binding |
Material | Polypropylene |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
10144481
|
Greiner Bio-One
781201 |
Natural |
1055.00€
Pack of 100 |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||||
13047913
|
Greiner Bio-One
781207 |
White |
928.00€
Pack of 100 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
|||||
Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic Manufactured under DIN ISO 9001 guidelinesNumber of wells are quadrupledWell-to-well spacing is 4.5mmRounded square well profile
- Non-ste
Specifications
Standard | |
16 x 24 | |
Polypropylene | |
15 to 145 μL | |
152 μL | |
100 |
Without Lid | |
Non Binding | |
384 | |
Non-sterile | |
Rounded Square | |
10 |