missing translation for 'onlineSavingsMsg'
Learn More

Crison™ 50 50/50 50 T pH Electrode

The 50 50 is a universal pH electrode to be used with the Crison portable PH 25 and PH 25 DL, also available with a built-in Pt. 1000 temperature probe.

244.00€

Specifications

Type pH Electrode
For Use With (Application) Measures aqueous samples
Includes Diaphragm: Ceramic; Electrolyte: Gel
Material Glass interior, Polycarbonate exterior
pH Range 0 to 14
View More Specs

Products 1
Product Code Brand Probe Type Price Quantity & Availability  
Product Code Brand Probe Type Price Quantity & Availability  
12081322
View Documents
Crison™
LZW5050T.97.002
Pt. 1000 temperature
244.00€
Each
Estimated Shipment: 10-12-2024
to see stock.
Add to basket
 
Description

Description

  • A low-maintenance electrode, as they do not require monitoring of electrolyte levels
  • Average life expectancy of approx. one year depending on working conditions
  • pH measuring range from 0 to 14
  • Operating temperature from 0° to 80°C
  • Reference element of Ag wire coated with AgCl
  • Ceramic diaphragm and gel electrolyte
  • Min. immersion depth of 18mm
  • Applications include aqueous samples in general
  • Limitations include low conductivity, dirty, or viscous solutions, products with colloids or solids in suspension
Specifications

Specifications

pH Electrode
Diaphragm: Ceramic; Electrolyte: Gel
0 to 14
Measures aqueous samples
Glass interior, Polycarbonate exterior
0°C to 80°C
Videos
SDS
Documents

Documents

Product Certifications