missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 6-well ThinCert™ Cell Culture Inserts for Multiwell Plates
Made of highly transparent polystyrene. Greiner Bio-One 6-Well ThinCert™ Cell Culture Inserts for Multiwell Plates is free of detectable DNase, RNase, human DNA.
142.41€
Specifications
Capacity (Metric) | 4.15 mL (Well) |
---|---|
Culture Area | 452.4 mm2 |
Material | Polystyrene |
Sterility | Sterile |
Type | Cell Culture Insert |
Product Code | Brand | Pore Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | ||||||
10175793
|
Greiner Bio-One
657641 |
0.4 ÎĽm |
142.41€
Pack of 24 |
Estimated Shipment: 24-07-2025
Log in to see stock. |
||||||
10073483
|
Greiner Bio-One
657638 |
8.0 ÎĽm |
142.41€
Pack of 24 |
Estimated Shipment: 24-07-2025
Log in to see stock. |
||||||
Description
- Non-Pyrogenic
- Non-cytotoxic
- Stable clear polystyrene housing
- Hanging geometry
- Sealed PET capillary pore membrane
- Single sterile blister packing
Specifications
4.15 mL (Well) | |
Polystyrene | |
Cell Culture Insert | |
6 | |
19 mm |
452.4 mm2 | |
Sterile | |
2.0 to 4.15 mL | |
PET |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Greiner Bio-One 6-well ThinCert™ Cell Culture Inserts for Multiwell Plates