missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 6000 Series Halogen Free Thermal Transfer Printer Ribbons
High density 6000 Series Halogen Free Thermal Transfer Printer Ribbons feature excellent solvent resistance, high heat resistance, and super scratch resistance.
Brand: Brady™ 800729
25.76 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- High density halogen free ribbon, excellent solvent resistance, high heat resistance, and super scratch resistance.
Specifications
Printer Ribbon | |
THT 25 mm Core Printer, Brady 1344 | |
109.4 yd. | |
100 m | |
0.0003 in. | |
12.7 mm I.D. | |
Black 6000 Series Halogen Free Thermal Transfer Printer Ribbon | |
1 Ea. |
Black | |
Polyester | |
1.77 in. | |
45 mm | |
0.008 mm | |
100 m x 45 mm | |
Ink side in |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction