Learn More
Description
About us
The company PENTA was established in 1990 under the trade name Ing. Petr Švec - PENTA s.r.o.. From the very beginning, we have been a solely Czech company which is managed by the Švec family, including company founder Petr Švec.
We specialize in the manufacture and distribution of pure, laboratory, pharmaceutical and specialty chemicals, which we market under the trade name Penta. We manufacture and supply a wide range of organic and inorganic chemicals, in large volumes, with a quality ranging from technical, to pure, to A.G. and ACS.
High quality and flexibility
Thanks to the high quality of our products, and our ability to fulfil specific customer requirements, we rank among the leading suppliers of qualified chemicals in the domestic market, and more recently we have also expanded into the global market.
We manufacture the chemicals in our own modern complex, which fulfils the strictest quality and safety criteria. Our large warehouse facilities, including two automated warehouses, enable us to accomodate client requirements. We package the products in accordance with all legislative requirements, and can deliver them to the customer using our own ADR transport on request.
Environmental responsibility
Our priority is to supply the maximum quality of chemicals, reliability, and environmental awareness. Our efforts are evidenced by many awards and certificates, including ISO 9001, ISO 14001 and the Responsible Care certificate for responsible business in the chemical industry.
Specifications
Specifications
Quantity | 1 L |
Packaging | Glass Bottle |
Percent Purity | ≥99.5% |
Grade | Analytical |
Chemical Name or Material | Acetone |
Safety and Handling


- Acetone
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- MIXTURE LIST-Contains : acetone
Your input is important to us. Please complete this form to provide feedback related to the content on this product.