missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Assistent™ Sloping Pipette Stands
Provides safe and secure storage for pipettes in the laboratory. Karl Hecht™ Assistent™ Sloping Pipette Stands are manufactured from Plexiglas™.
Brand: Karl Hecht™ 42590006
This item is not returnable.
View return policy
Description
- Holds 6 pipettes
- For measuring and volumetric pipettes
- Cavities approx. 17.5mm, width approx. 123mm
Specifications
Pipet Stand | |
Acrylic | |
Pipettes | |
1 Pack | |
123 mm |
Clear | |
6 | |
1 Pack | |
190 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction