missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Adjustable Tube Rack
For use with Fisherbrand™ Multi-Platform Shaker and Microplate Mini Shaker
89.20€
Specifications
Product Type | Adjustable Tube Rack |
---|---|
For Use With (Equipment) | Fisherbrand™ Multi-Platform Shaker and Microplate Mini Shaker |
Dimensions (L x W x H) | 262 x 112 x 171 mm |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
15713808
|
Fisherbrand™
88861209 |
Tubes (15 mL), Tubes (18 mm) |
89.20€
Each |
In Stock
Log in to see stock. |
|||||
15723808
|
Fisherbrand™
88861210 |
12 x 30mm dia. (50ml tubes), Tubes (25 mL) |
89.20€
Each |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||||
15733808
|
Fisherbrand™
88861211 |
Tubes (30 mm), Tubes (5 mL) |
89.20€
Each |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||||
Description
Maximum 2 per platformSpecifications
Adjustable Tube Rack | |
Fisherbrand™ Multi-Platform Shaker and Microplate Mini Shaker | |
262 x 112 x 171 mm |