missing translation for 'onlineSavingsMsg'
Learn More
Agarose SERVA™ Premium, Serva Electrophoresis™ Product Code.: 11831970

Agarose SERVA™ Premium, Serva Electrophoresis™

Product Code. 11831970
100 g
Encompass_Preferred
Click to view available options
Quantity:
100 g
250 g
This item is not returnable. View return policy

Product Code. 11831970

Brand: Serva Electrophoresis 1138102

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Specifications

Physical Form Powder
Melting Point 88.3°C
Composition Agarose SERVA Premium
Density 0.5 at 20°Cg/cm3
Color White
pH 6
Quantity 100 g
Electroendosmosis (EEO) 0.05 to 0.13
Gel Strength >1100g/cm2
Odor Recognizable
Solubility Information 15 g/L
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title
Agarose SERVA™ Premium, Serva Electrophoresis™

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.