missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Alcohol Hydrometer
Verify the alcohol content of your ethyl alcohol-based spirits with our proof scale hydrometer. Tolerances match those laid out by IRS specifications.
Brand: VEE GEE 6613-N
This item is not returnable.
View return policy
Description
- Alcohol proof range differ depending on model
- IRS Specification Size differ depending on model li>Calibration for use at 15.5°C/60°F
- Approx. Length: 305 mm
Specifications
Alcohol Hydrometer | |
30.5 cm | |
Glass | |
125% to 145% |
0.2%/±0.3% | |
Alcohol Hydrometer, Proof Scale, IRS Specification, Size N | |
15.5°C (60°F) |