missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Alcohol Tralle and Proof Hydrometer

Verify the alcohol content of distilled spirits with our Alcohol Hydrometer with Tralle and proof scales.

33.60€ - 66.30€

Specifications

Type Alcohol Hydrometer
Increments Tralle/Proof Subdivisions/Tolerance: 1%/ ±1%, 2%/ ±2%
Includes Internal thermometer for measuring solution temperature from -10°F to +100°F.
Temperature of Standardization 15.5°C (60°F)
Alcohol Range Tralle/Proof Range: 0 to 100%/0 to 200
View More Specs

Products 2
Product Code Brand Length (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Price Quantity & Availability  
17886463
View accessory products View Documents
VEE GEE
6612-1
30.5 cm
33.60€
Each
Estimated Shipment: 03-01-2025
to see stock.
Add to basket
 
17816473
View accessory products View Documents
VEE GEE
6612-2TS
35.5 cm
66.30€
Each
Estimated Shipment: 03-01-2025
to see stock.
Add to basket
 
Description

Description

  • SafetyBLUE Fill
  • Thermometer: Measures from -10 to +100°F
  • Tralle/Proof Subdivisions/Tolerance: 1%/ ±1%, 2%/ ±2%
  • Calibration for use at 15.5°C/60°F
  • Not for use with Beer or Wine
Specifications

Specifications

Alcohol Hydrometer
Internal thermometer for measuring solution temperature from -10°F to +100°F.
Tralle/Proof Range: 0 to 100%/0 to 200
Tralle/Proof Subdivisions/Tolerance: 1%/ ±1%, 2%/ ±2%
15.5°C (60°F)
Videos
SDS
Documents

Documents

Product Certifications