missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum with Over laminated Polyester Warning Signs
Brand: Brady™ 255204
This item is not returnable.
View return policy
Specifications
ISO 7010, RoHS compliant using EU Directive 2002/95/EC | |
1 Ea. | |
Aluminum with Polyester Overlaminate | |
200 mm | |
200 mm | |
Triangular | |
Warning Sign |
Aluminum, Polyester | |
Permanent Acrylic | |
Pipe markers and safety signs | |
0.271 mm | |
-40°C to 140°C | |
Warning of Toxic Substances | |
Black on Yellow |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction