missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Aluminum Vacuum Tubing With Small Flanges KF
Providing durable connection solutions for the laboratory.
68.00€ - 98.00€
Specifications
Product Type | Vacuum Tubing |
---|---|
Material | Aluminum |
Packaging Quantity | 1 Each |
Includes | Small flanges |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
10779152
|
VACUUBRAND™
20669014 |
80mm |
68.00€
Each |
Estimated Shipment: 07-03-2025
Log in to see stock. |
|||||
10456071
|
VACUUBRAND™
20669016 |
130mm |
98.00€
Each |
Estimated Shipment: 07-03-2025
Log in to see stock. |
|||||
Description
- Manufactured from aluminum
- Available in a range of sizes and lengths
Specifications
Vacuum Tubing | |
Aluminum | |
1 Each | |
Small flanges |