missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Boston Round Glass Bottle without Cap
Click to view available options
Capacity (Metric):
950 mL
Specifications
Specifications
Capacity (Metric) | 950 mL |
Capacity (English) | 32 oz. |
Color | Amber |
Diameter (Metric) Outer Neck | 29 mm |
Diameter (Metric) Inner Neck | 20 mm |
Material | Glass (Type 3) |
Quantity | 30 |
Neck Finish | 33-400 |
Closure Included | No |
Mouth | Narrow |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction