missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Boston Round Glass Bottles with White Polypropylene Caps

Packaged in convenience packs with white polypropylene caps attached to maintain cleanliness. Fisherbrand™ Amber Boston Round Glass Bottles with White Polypropylene Caps are ideal for solvent, chemical or sample storage.
25.00€ - 71.00€
Specifications
Color | Amber |
---|---|
Material | Glass (Type 3) |
Closure Color | White |
Closure Included | Yes |
Mouth | Narrow |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
16134417
![]() |
Fisherbrand™
FB02911746A |
60 mL |
25.00€
Pack of 24 |
Estimated Shipment: 19-08-2025
Log in to see stock. |
||||||
16154417
![]() |
Fisherbrand™
FB02911748A |
120 mL |
34.00€
Pack of 24 |
Estimated Shipment: 02-04-2025
Log in to see stock. |
||||||
16164417
![]() |
Fisherbrand™
FB02911749A |
240 mL |
28.00€
Pack of 12 |
Estimated Shipment: 03-04-2025
Log in to see stock. |
||||||
16124417
![]() |
Fisherbrand™
FB02911745A |
480 mL |
30.00€
Pack of 12 |
Estimated Shipment: 02-04-2025
Log in to see stock. |
||||||
16184397
![]() |
Fisherbrand™
FB02911729A |
950 mL |
71.00€
Pack of 30 |
Estimated Shipment: 19-08-2025
Log in to see stock. |
||||||
Description
- Ideal for when content integrity and UV protection is important
- Features a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Ensure integrity for long term storage and offer excellent protection for UV-sensitive contents
- Absorb all wavelengths in the ultraviolet spectrum
- White Polypropylene cap offers good impact strength, thermal resistance and pliability
Specifications
Amber | |
White | |
Narrow | |
Pulp/Vinyl |
Glass (Type 3) | |
Yes | |
Boston Round Bottle | |
Polypropylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Amber Boston Round Glass Bottles with White Polypropylene Caps