missing translation for 'onlineSavingsMsg'
Learn More

Carbolite™ AX Drying Oven

Bench-top sized laboratory oven. Carbolite™ AX Drying Oven is equipped with the R38 digital PID temperature controller.

Brand:  Carbolite™ PN060-230SN+TMP-R38-3216P1

 View more versions of this product

Product Code. 12039229

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products »

This item is not returnable. View return policy

Description

Description

  • 250°C maximum operating temperature
  • 30, or 60L chamber volumes
  • Equipped with the R38 digital PID temperature controller
  • Fan convection for rapid heating and excellent uniformity
  • Chemically resistant stainless steel liner
  • Two adjustable nickel-chrome plated wire shelves
  • Lever latch door and airtight silicone seal
  • Compliant with safety standard BS EN 61010-2-010:2003
  • Options available (specify at time of order)
    • Over-temperature protection (recommended to protect valuable contents and for unattended operation)
    • Digital countdown timer to switch oven off
    • Additional sets of shelves and runners
    • Lockable door
    • Low voltage options for use below 220 V
    • Routine spares kit
Specifications
Show More
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Carbolite™ AX Drying Oven > Chamber Volume: 57L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.