Learn More
Axygen™ 300 μL Universal Pipetter Tips
Fine-point tips fits popular brands of pipettes
30.33€ - 213.39€
Specifications
Volume (Metric) | 1 to 300 μL |
---|---|
Color | Clear |
Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
Tip Style | Micro Point, Universal |
For Use With (Equipment) | Universal Fit |
Product Code | Brand | Sterility | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Format | Price | Quantity & Availability | ||||
11354255
|
Axygen™
T-350-C |
Non-sterile | Bulk |
30.33€
Pack of 1000 |
|
||||
12669535
|
Axygen™
T-350-C-R-S |
Sterile | Rack |
73.64€
Pack of 960 |
|
||||
12083879
|
Axygen™
T-350-C-R |
Non-sterile | Rack | N/A | |||||
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors. These polypropylene tips are nonpyrogenic and RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic and RNase-/DNase-free.
- Nonpyrogenic
- Fine-Point
Order Info
- Bulk: 1000 tips/pack, 240 packs/case
- Racked: 96 tips/rack, 10 racks/pack, 5 packs/case
Specifications
1 to 300 μL | |
DNase, RNase, ATP, and Endotoxin Free | |
Universal Fit |
Clear | |
Micro Point, Universal | |
Polypropylene |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.