missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 96-Well Half-Skirt PCR Microplates
Half-skirt amplification plate with single notch
364.00€ - 377.25€
Specifications
Certifications/Compliance | RNase, DNase-free |
---|---|
Format | Standard |
Array | 8 x 12 |
Material | Polypropylene |
No. of Wells | 96 |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12759478
|
Axygen™
PCR-96M2-HS-R |
Red |
377.25€
Pack of 50 |
Estimated Shipment: 17-03-2025
Log in to see stock. |
|||||
12789478
|
Axygen™
PCR-96M2-HS-Y |
Yellow |
364.00€
Pack of 50 |
Estimated Shipment: 17-03-2025
Log in to see stock. |
|||||
Description
PCR™ products specifically designed for use within PCR thermal transfer and real time PCR applications. A variety of colors are offered to help organize multi-step PCR processes.
- 96-well PCR half-skirt amplification plate with a single notch
- Working volume is 300μL
- Available in a variety of colors
- Sold 10 plates/unit; 5 units/Cs.
Specifications
RNase, DNase-free | |
8 x 12 | |
96 | |
Round | |
50/Cs. |
Standard | |
Polypropylene | |
Non-sterile | |
PCR thermal transfer, RT-PCR applications | |
Clear |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title