missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Eppendorf™ Compatible Pipet Tips
Compatible with Eppendorf and Biohit pipets
88.74€ - 344.76€
Specifications
Volume (Metric) | 1000 ÎĽL |
---|---|
Color | Blue |
For Use With (Equipment) | Eppendorf |
Graduated | Yes |
Graduations | 110 and 500ÎĽL |
Product Code | Brand | Sterility | Tip Style | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Tip Style | Packaging | Price | Quantity & Availability | |||||
12565667
|
Axygen
TE-1004-B-R-S |
Sterile | Eppendorf | Racked | N/A | ||||||
12766619
|
Axygen
TE-1004-B-R-S |
Sterile | Eppendorf | Racked | N/A | ||||||
12545667
|
Axygen
TE-1004-B-L-R-S |
Sterile | Low Retention | Racked |
122.18€
Pack of 1152 |
In Stock
Log in to see stock. ![]() |
|||||
12736619
|
Axygen
TE-1004-B-L-R |
Non-sterile | Low Retention | Racked |
331.83€
Pack of 3456 |
Estimated Shipment: 31-10-2025
Log in to see stock. |
|||||
12511318
|
Axygen
TE-1004-B |
Non-sterile | Eppendorf | Bulk |
182.92€
Pack of 5000 |
Estimated Shipment: 31-10-2025
Log in to see stock. |
|||||
12756619
|
Axygen
TE-1004-B-R |
Non-sterile | Eppendorf | Racked |
344.76€
Pack of 3456 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Available in sterile or nonsterile forms
- e-Beam irradiated to prevent product degradation
- Maxymum recovery tips allows complete sample retrieval and greater tip-to-tip precision
- Graduation marks at 110 ÎĽL and 500 ÎĽL, allows visual confirmation of pipettor draw volume
- Volume: 1000 ÎĽL
- Color: Blue
Order Info
- Bulk packed: 500 Tips/Pack. 10 Packs/Cs.
- Racked: 96 Tips/Rack, 12 Racks/Pack, 3 Packs/Cs.
Specifications
1000 ÎĽL | |
Eppendorf | |
110 and 500ÎĽL |
Blue | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Axygen™ Eppendorf™ Compatible Pipet Tips