missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Gel Tips, Round
Universal fit for research grade pipetters
134.94€ - 150.63€
Specifications
Volume (Metric) | 0.5 to 200 μL |
---|---|
Color | Clear |
Clean Claims | DNase, RNase Free |
Tip Style | Gel Loading, Round |
Packaging | 200 Tips/Rack, 2 Racks/Cs |
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
10515540
|
Axygen™
TGL-200RD-57-R |
Non-sterile |
134.94€
Pack of 400 |
Estimated Shipment: 17-02-2025
Log in to see stock. |
|||||
12766629
|
Axygen™
TGL-200RD-57-R-S |
Sterile |
150.63€
Pack of 400 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
Description
Axygen™ Gel Loading Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brand of pipettors. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. Available in either flat or round versions, with different outer diameters for different gel thickness.Specifications
0.5 to 200 μL | |
DNase, RNase Free | |
200 Tips/Rack, 2 Racks/Cs | |
Polypropylene |
Clear | |
Gel Loading, Round | |
Yes | |
2, 5μL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title