missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience BagClip Closing Clip for 400 mL - Box of 50
BagClip allows a temporary closing in 3 points on any type of bag.
Brand: Interscience 231040
This item is not returnable.
View return policy
Description
Closing clips for 400 mL bags - Width : 19.5 cmSpecifications
Closing Clip | |
Not Autoclavable | |
400 mL | |
Green | |
Closing bag | |
Green tube, white clips. Together they form the closing clip | |
Non-sterile | |
Yes | |
50 Pack | |
225 mm (Green Tube), 195 mm (White Clips) | |
24 cm | |
13 g / 13000 mg |
BagClip is a temporary closing clip. It fits all types of bags. | |
0.70 pt. | |
3-point Closing System | |
Reusable | |
Sample bags | |
Plastic | |
400 mL | |
50 | |
8.86 in. green tube, 7.68 in. white clips | |
9.45 in. | |
0.03 lb |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction