missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Stainless Steel Balance Spoons
Easily transfer small quantities of material
41.85€ - 84.99€
Specifications
Product Type | Balance Spoon |
---|---|
Capacity (Metric) | 1 mL |
Disposable | Reusable |
For Use With (Application) | Designed to transfer small quantities of material |
Length (English) | 6.7 in. |
Product Code | Brand | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Price | Quantity & Availability | |||||
15520122
|
Bel-Art™
H36707-0000 |
Stainless Steel |
84.99€
Pack of 2 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
|||||
10109882
|
Bel-Art™
H36706-0000 |
Stainless Steel with Teflon Coating |
41.85€
Pack of 2 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
|||||
Description
- Square trough-type end
- Holds approximately 1mL
- Spoon end dimensions: 44 x 8.9mm (1.75 x 0.35 in.)
- Length: 17cm (6.7 in.)
F367060000
Made of Stainless-steel
F367070000
Stainless steel with Teflon™ coating
Specifications
Balance Spoon | |
Reusable | |
6.7 in. |
1 mL | |
Designed to transfer small quantities of material | |
17 cm |
Teflon™ is a registered trademark of the Chemours Company FC LLC used under license by Bel-Arts Products, Inc.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title