missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Softflow Face Veil with Headloop BFV03
Face veil with headloop offers comfort for the wearer and features ultrasonically sealed seams and a fully enclosed malleable nose-band.
Brand: Ansell BFV03
This item is not returnable.
View return policy
Description
- Ultrasonically sealed seams
- Fully enclosed malleable nose-band
- Low linting
- Veil: Hydroentangled polyester
- Fastenings: Tubular polyester headloops
- Nose Band: Plastic coated aluminum
- Binding: White hydroentangled polyester
Specifications
Cleanroom Face Mask | |
Non-sterile | |
Class 10 (ISO 4) | |
Yes | |
BFV03 | |
280 mm (±5 mm) |
White | |
ISO 9001:2015, ISO 2859-3:1994 | |
Single-use | |
380 mm (±5 mm) | |
100 pieces per sealed inner PE bag; one inner bag per sealed outer PE bag; 20 outer bags per lined carton (2000 pieces) |
Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.