missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Borosilicate Glass Laboratory Bottles, Blue Graduations
Contains GL 45 screw thread. Witeg™ Borosilicate Glass Laboratory Bottles, Blue Graduations include a screw cap and polypropylene pouring ring.
Brand: Witeg™ 5 526 250
This item is not returnable.
View return policy
Description
- Borosilicate Glass 3.3
- GL 45 Screw Thread
Specifications
250 mL | |
Laboratory | |
Blue | |
ISO 4796 | |
Wide | |
Polypropylene |
Clear | |
Borosilicate Glass (3.3) | |
Yes | |
Yes | |
Wash Bottle | |
Screw Cap |