missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP51/BMP53 Label Maker Cartridge: Tissue Cassette Polyester
Tissue Cassette contains Polyester general ID labels designed to meet the exacting needs and requirements of harsh industrial environments.
Brand: Brady™ 143303
This item is not returnable.
View return policy
Description
- When printed with Brady™ Series R6400 ribbon, this material has superior resistance to processing fluids and conditions
- Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- All-in-one cartridge includes label supply and R6400 Series ribbon
Specifications
Permanent Acrylic | |
Non-sterile | |
0.0046 in. | |
6.35 mm |
Polyester | |
BMP™51 Label Maker, BMP™53 Label Maker | |
1.05 x 0.25 in. |