missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ StainerBondz™ Tissue Cassette Labels
Give histology and anatomical pathology labs a reliable solution for lab labeling and specimen tracking
78.79€ - 207.77€
Specifications
Certifications/Compliance | RoHS |
---|---|
Adhesive Type | Acrylic, Permanent |
Color | White |
Finish | Matte |
Format | Label |
Product Code | Brand | Quantity | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | For Use With (Equipment) | Price | Quantity & Availability | ||||
11588844
|
Brady™
804865 |
450/Pk. | LabXpert™ Printer |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
|||||
11762453
|
Brady™
804864 |
3000/Pk. | BBP™11, Brady 1244, Brady 1344 Printer |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
|||||
Description
- Tissue cassette labels can withstand tissue processing protocols and up to 20 years in storage
- Durability and print quality that histology and anatomic pathology labs need for accurate, identifiable specimen labeling
- Labels must be used with the BSP 31 Label Attachment System
Specifications
RoHS | |
White | |
Label | |
StainerBondz™ Tissue Cassette Label | |
1 | |
0.117 mm | |
0.25 in. |
Acrylic, Permanent | |
Matte | |
Polyester | |
General identification, Laboratory identification | |
Rectangle | |
1 in. |