missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyJet™ Polyester Tags
Brady™ BradyJet™ Polyester Tags are ideal for a wide range of identification applications and can be use on a variety of laboratory equipment.
166.00€ - 210.00€
Specifications
Adhesive Type | Non-adhesive |
---|---|
Color | White |
Finish | Matte |
Material | Polyester |
For Use With (Application) | Pipe & Valve Marking; Safety & Compliance ID; Visual Workplace Labeling; Warehouse Marking; Lockout Tagout Labeling; GHS & Chemical Labels; Arc Flash Labels |
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
16130511
|
Brady™
150012 |
50 ft. x 2.5 in. |
166.00€
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
16140511
|
Brady™
150008 |
50 ft. x 3.25 in. |
210.00€
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
Description
- Ideal for use in general facility labeling, including accident prevention and confined space tags
- Compliant with OSHA standard 1910.147 for lockout tagout
- Compliant with OSHA standard 1910.145 for accident prevention tags
- Material is a thick polyester tagstock material, with an inkjet receptive vinyl adhered
Specifications
Non-adhesive | |
Matte | |
Pipe & Valve Marking; Safety & Compliance ID; Visual Workplace Labeling; Warehouse Marking; Lockout Tagout Labeling; GHS & Chemical Labels; Arc Flash Labels | |
−40 to 140°F | |
1.88 in. I.D. |
White | |
Polyester | |
BradyJet™ J2000 Printer | |
-40°C to +60°C |