missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ C-Flex™ L/S™ Bulk-Packed Pump Tubing

Convenient and cost-effective

Brand:  Masterflex™ 06436-14

 View more versions of this product

Product Code. 11896783

  • 928.00€ / Pack of 20
Estimated Shipment: 06-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

    Combines biocompatibility of silicone with chemical resistance similar to Tygon™
  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Very low protein binding
  • Heat sealable, weldable
  • Economical tubing
  • Applications: General-purpose lab uses requiring high performance and long life
  • Characteristics: Exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, opaque white
  • This bulk tubing comes in convenient cases containing up to 20 sealed bags of tubing (depending on tubing size).
  • Bulk tubing eliminates individual cardboard boxes, reduces unpacking time, and saves you money on shipping.
  • Tubing comes in 25-ft bags.
Specifications

Specifications

FDA approved
C-Flex
-40°C
130 mL/min
Autoclave, Ethylene Oxide, Gamma Irradiation
660 mm Hg
Autoclavable
7.6 m
14
1/16 in.
2.7 bar
100°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.