Learn More
Thermo Scientific™ Capitol Vial Screw Top Urine Specimen Collection Kits

Capitol Vial Screw Top Urine Specimen Collection Kits are design for drugs of abuse testing workflows.
Brand: Thermo Scientific™ 10730A
121.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Capitol Vial Screw Top Urine Specimen Collection Kits are designed for drugs of abuse testing workflows. Each individually bagged kit include a 90mL specimen collection container with dual scale temperature, a zip seal specimen bag with absorbent, and security sealing tape.
Includes:
- 90 mL screw top container (53mm diameter) with temperature strip
- Zip seal specimen bag with absorbent
- Security seal tape
- Each kit is individually bagged

Specifications
Screw Top Specimen Collection Kit | |
Non-sterile | |
White | |
Screw Cap | |
52 mm |
Polypropylene | |
3 oz. | |
Polyethylene | |
Capitol Vial 90 mL Specimen Container with temperature strip, and a Specimen Bag with Absorbent Pad, individually bagged | |
100/Cs. |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.