missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Ceaprene Stopper for Drosophila Containers
Gas-permeable. Greiner Bio-One Ceaprene Stopper for Drosophila Containers are made of water-repellent material.
135.00€ - 210.00€
Specifications
Product Type | Ceaprene Stopper |
---|---|
Material | Ceaprene |
Color | White |
Sterility | Non-sterile |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
10154721
|
Greiner Bio-One
332070 |
175 mL Drosophila Container |
210.00€
Pack of 315 |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
10063241
|
Greiner Bio-One
330070 |
68 mL Drosophila Container |
135.00€
Pack of 605 |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||||
Description
- Gas-permeable
- Made of water-repellent material
- Color: White
- Non-sterile
- For use with insect breeding containers
Specifications
Ceaprene Stopper | |
Ceaprene | |
White | |
Non-sterile |