missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR 96-well, Cell Culture-Treated, U-Shaped-Bottom Microplate
Color:Clear; Sterility:Sterile; Lid:Without Lid
Brand: Greiner Bio-One 650160
This item is not returnable.
View return policy
Description
Alphanumeric well coding
Specifications
Free of detectable DNase/RNase, human DNA and pyrogens; non-cytotoxic | |
Without Lid | |
8 x 12 | |
1/Pk., 100/Cs. | |
Polystyrene | |
96 | |
Sterile | |
Round Bottom (U-well) | |
4800 x g (swinging bucket rotor) | |
1 | |
Yes | |
Chimney |
Standard | |
34 mm2 | |
Not Autoclavable | |
Clear | |
323 μL | |
50 to 335 μL | |
Cell Culture | |
Yes | |
100 | |
100/Cs. | |
-20°C to +60°C | |
128 x 85 x 15 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Greiner Bio-One CELLSTAR 96-well, Cell Culture-Treated, U-Shaped-Bottom Microplate > Clear
Spot an opportunity for improvement?Share a Content Correction