missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR Petri Dish with Four Internal Wells
Sterile
Brand: Greiner Bio-One 627170
This item is not returnable.
View return policy
Description
Specifications
Free of detectable DNase/RNase, human DNA and pyrogens. Contents non-cytotoxic | |
Closure Included | |
Flat | |
Clear | |
Polystyrene | |
Non-sterile | |
Cell Culture Dish | |
4 | |
740 | |
10 mm |
Clear | |
Polystyrene | |
9 mL | |
93 sq. cm | |
Round | |
Tissue Culture | |
80 μL | |
Lid | |
10 | |
35 mm |