missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf CellXpert™ CS220
GREENER_CHOICE

CO2 incubator shaker with an integrated 180°C sterilization and an outstanding capacity-to-footprint ratio.

Brand:  Eppendorf 6740211010

 View more versions of this product

Product Code. 30213521

  • 45000.00€ / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • CO2 incubator shaker
  • Stackable up to 3-fold
  • Non-refrigerated
  • 8°C above ambient to 60°C
  • Accessories available to purchase separately: platform, clamps, sticky pads, storage base or feet, water supply package, 1-2 stacking kits and water tank holder
TRUSTED_SUSTAINABILITY
Specifications

Specifications

25 mm
25 kg
230 V
CO2 Incubator Shaker
EU
22.8 in.
58.0 x 102.5 x 38.5 cm
80.5 x 131.8 x 67.3 cm
15. 2 in.
38.5 cm
20.2 in.
51.3 cm
40.4 in.
131.8 cm
93 cm
7 in. Color Touchscreen
No
20 to 300 rpm
8°C above ambient to 60°C
56 lb.
±0.3°C at 37°C
58.0 cm
51.3 x 93 cm
26.5 in.
67.3 cm
31.7 in.
80.5 cm
51.9 in.
36.6 in.
102.5 cm
CellXpert CS220
20 to 85% (non-condensing)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.