missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf CellXpert™ CS220
CO2 incubator shaker with an integrated 180°C sterilization and an outstanding capacity-to-footprint ratio.
Brand: Eppendorf 6740212010
This item is not returnable.
View return policy
Description
- CO2 incubator shaker
- Stackable up to 3-fold
- Non-refrigerated
- 8°C above ambient to 60°C
- Accessories available to purchase separately: platform, clamps, sticky pads, storage base or feet, water supply package, 1-2 stacking kits and water tank holder
Specifications
51 mm | |
25 kg | |
230 V | |
CO2 Incubator Shaker | |
EU | |
22.8 in. | |
58.0 x 102.5 x 38.5 cm | |
80.5 x 131.8 x 67.3 cm | |
15. 2 in. | |
38.5 cm | |
20.2 in. | |
51.3 cm | |
40.4 in. | |
131.8 cm | |
93 cm | |
7 in. Color Touchscreen | |
No |
0° | |
20 to 250 rpm | |
8°C above ambient to 60°C | |
56 lb. | |
±0.3°C at 37°C | |
58.0 cm | |
51.3 x 93 cm | |
26.5 in. | |
67.3 cm | |
31.7 in. | |
80.5 cm | |
51.9 in. | |
36.6 in. | |
102.5 cm | |
CellXpert CS220 | |
20 to 85% (non-condensing) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction