missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ROBU VitraPOR™ Chromatography-Column
Chromatography-Column with fused filter disc.
205.00€ - 249.00€
Specifications
Quantity | 5/Pk. |
---|---|
Material | Borosilicate Glass 3.3 |
Includes | Fused Filter Disc |
Product Code | Brand | Column Capacity | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity | Pore Size | Price | Quantity & Availability | ||||
16883086
|
ROBU VitraPOR™
31104 |
20 mL | 4 |
208.00€
Pack of 5 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
||||
16823096
|
ROBU VitraPOR™
31204 |
85 mL | 4 |
249.00€
Pack of 5 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
||||
16813096
|
ROBU VitraPOR™
31203 |
85 mL | 3 |
240.00€
Pack of 5 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
||||
16803096
|
ROBU VitraPOR™
31202 |
85 mL | 2 |
240.00€
Pack of 5 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
||||
16853086
|
ROBU VitraPOR™
31101 |
20 mL | 1 |
205.00€
Pack of 5 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
||||
16873086
|
ROBU VitraPOR™
31103 |
20 mL | 3 |
205.00€
Pack of 5 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
||||
16893086
|
ROBU VitraPOR™
31201 |
85 mL | 1 |
240.00€
Pack of 5 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
||||
16863086
|
ROBU VitraPOR™
31102 |
20 mL | 2 |
205.00€
Pack of 5 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
||||
Description
- Highly resistant to most chemicals and temperatures up to 500°C
Specifications
5/Pk. | |
Borosilicate Glass 3.3 | |
Fused Filter Disc |