missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Class B Blow-Out Pipettes with Short Line Graduation
With tempered delivery tips offering a wear resistance which is up to 7 times better than that of conventional pipette delivery tips.
Brand: Witeg™ 3 569 810
This item is not returnable.
View return policy
Description
- Color-coded yellow 2x
- Made of borosilicate glass
- With amber stain graduations and inscriptions
- Without waiting time
- Delivery time of 9-20 seconds
- Graduation divisions at 0.1 mL
- Tolerance of ±0.150 mL
Specifications
B | |
Yes | |
0.1 mL | |
12/Pk. | |
±0.150 mL | |
Blow-out Pipette |
Borosilicate Glass | |
Amber | |
9 to 20 sec. | |
Tempered | |
Yellow |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Witeg™ Class B Blow-Out Pipettes with Short Line Graduation > Capacity: 20 mL
Spot an opportunity for improvement?Share a Content Correction