missing translation for 'onlineSavingsMsg'
Learn More
Fisherbrand™ Clear Straight Sided Polystyrene Jars with White Polypropylene Caps Product Code.: 16184627
Estimated Shipment: 06-10-2025
Only null left
Add to basket

Fisherbrand™ Clear Straight Sided Polystyrene Jars with White Polypropylene Caps

Product Code. 16184627 Shop All Fisherbrand Products
480 mL
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
950 mL

Product Code. 16184627

Only null left
Estimated Shipment: 06-10-2025
Add to basket
Only null left
Add to basket

Wide mouth design is great for large solid samples and allow for complete removal of contents

  • Features wide neck and straight sides to facilitate easy recovery of contents
  • Rigid clear polystyrene jars offer glass-like clarity with a slip-resistant smooth surface

Specifications

Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color Clear
Diameter (Metric) Outer Neck 86 mm
Diameter (Metric) Inner Neck 82 mm
For Use With (Application) Large Solid Samples and Allow for Complete Removal of Contents
Includes Cap
Height (Metric) With Closure 102 mm
Material Polystyrene
Quantity 24
Closure Color White
Neck Finish 89-400
Clarity Clear
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 99 mm
Product Type Straight-sided Jar
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 89-400 mm
Diameter (Metric) 85 mm
Closure Type Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Clear Straight Sided Polystyrene Jars with White Polypropylene Caps >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.