missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diversey ClearKlens Cleansinald SC VH9
Concentrated disinfectant used for the cleaning and disinfection of walls, floors and work surfaces and in the Life Sciences industry.
361.00€
Specifications
Product Type | Disinfectant Concentrate |
---|---|
Color-coded | No |
Form | Concentrated Liquid |
pH | >12 |
Scent | Unscented |
Product Code | Brand | Size | Certifications/Compliance | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Certifications/Compliance | Sterility | Price | Quantity & Availability | |||
17863105
|
Diversey
101103552 |
50 x 25 mL | For the following countries: GB-United Kingdom; IE-Ireland; PL-Poland; PT-Portugal; RU-Russian Federation | Sterile |
361.00€
1.25 L |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||
Description
- Used for the cleaning and disinfection of walls, floors and work surfaces and in the Life Sciences industry
- This is a double bagged disinfectant, which has been filtered to 0.2um and sterile filled
- Has a broad spectrum of activity
- Can be applied as a spray, wiping or wet sweeping without rinse
- Small items or dismantled equipment may be immersed in a ClearKlens Cleansinald SC solution
- Broad spectrum of activity
- Delivered with conformity certificates
Specifications
Disinfectant Concentrate | |
Concentrated Liquid | |
Unscented | |
Not Autoclavable | |
Relative density (g/cm3; 20°C): 1.04-1.06 | |
Non-filtered |
No | |
>12 | |
Clear Pale Yellow | |
Clear | |
Single-use | |
No |