missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Combs for TV100 Standard Twin-Plate Mini-Gel Vertical Electrophoresis Unit

For use with TV100 Standard Twin-Plate Mini-Gel Vertical Electrophoresis Unit

63.60€ - 64.75€

Specifications

For Use With (Equipment) TV100 Standard Twin-Plate Mini-Gel Vertical Electrophoresis Unit
Type Comb
Height (Metric) Teeth: 15 mm
View More Specs

Products 3
Product Code Brand Width (Metric) Teeth Volume (Metric) Well No. of Wells Thickness (Metric) Price Quantity & Availability  
Product Code Brand Width (Metric) Teeth Volume (Metric) Well No. of Wells Thickness (Metric) Price Quantity & Availability  
11775055
View Documents
Fisherbrand™
TV100C0.7512
3.75 mm 42 μL 12 0.75 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
N/A
10121611
View Documents
Fisherbrand™
TV100-C2-10
4 mm 120 μL 10 2 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
N/A
10181651
View Documents
Fisherbrand™
TV100-C2-12
3.75 mm 112 μL 12 2 mm This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
N/A
Description

Description

  • Available in 0.75, 1, 1.5 and 2mm thickness
Specifications

Specifications

TV100 Standard Twin-Plate Mini-Gel Vertical Electrophoresis Unit
Comb
Teeth: 15 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.