missing translation for 'onlineSavingsMsg'
Learn More

KARTELL Conical 1 Hole Stopper

The Conical 1 Hole Stopper is ideal to create a seal while attaching a hose to a flask or bottle.

Brand:  KARTELL 0382000

 View more versions of this product

Product Code. 10378081

  • 7.10€ / Pack of 25
Estimated Shipment: 08-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • General purpose laboratory red rubber stoppers.
  • Material: Red rubber
  • Autoclavable
Specifications

Specifications

3 mm
Autoclavable
9 mm
12 mm
Conical
000
25 pcs.
Red
12 mm
Rubber
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.