missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Conical Bottom Polystyrene Tubes

Ideal for valuable samples and small volume samples since the sample collects at the bottom of the tube.

Brand:  Greiner Bio-One 172101

Product Code. 10664311

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • High clarity
  • Volume: 13mL
  • Nonsterile
  • Dia. X Height: 16.5 x 103mm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

13 mL
Polystyrene
16.5 mm
103 mm
Non-sterile
Test Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers